Motion
QF15X1-1/2

LOVEJOY INC
QF15X1-1/2

Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, 1.5000 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03306744
MFR #QF15X1-1/2
Price$86.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF15X1-1/2

Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, 1.5000 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03306744
MFR #QF15X1-1/2

Mfr description
QF15X1-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.67/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Bore Length
    1.3400 in
  • Coupling Size
    15
  • Coupling Size Code
    15
  • Hub End Diameter
    2.3100 in
  • Hub Length
    1.3386 in
  • Keyway Size
    0.3750 x 0.1875 in
  • Length Through Bore
    1.3400 in
  • Outside Diameter
    2.5500 in
  • Weight
    1.03 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052160
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450052160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)