Motion
QF15X1-1/8

LOVEJOY INC
QF15X1-1/8

Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, 1.1250 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03306746
MFR #QF15X1-1/8
Price$121.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF15X1-1/8

Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, 1.1250 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03306746
MFR #QF15X1-1/8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$121.33/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Coupling Size Code
    15
  • Hub End Diameter
    2.3100 in
  • Length Through Bore
    1.3400 in
  • Outside Diameter
    2.5500 in
  • Weight
    1.33 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052184
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450052184

Overview

Mfr description
QF15X1-1/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought