Motion
QF175H
Jaw Coupling Spider - Heat Resistant Urethane, Spider - Open Center, Straight Jaw, White Color
MI ITEM #03306769
MFR #QF175H
Your Price$821.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Heat Resistant Urethane, Spider - Open Center, Straight Jaw, White Color
MI ITEM #03306769
MFR #QF175H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$821.82/each(List $1,027.27)

Overview

Mfr description
QF175HINSERT

Specifications

  • Coupling Size Code
    175
  • Element Material
    Heat Resistant Urethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Element Thickness
    2.3500 in
  • Operating Temperature Range
    up to 177 °C (350 °F)
  • Color
    White
  • Outside Diameter
    7.3700 in
  • Series
    QF
  • Weight
    2.50 lbs
  • Manufacturer Upc Number
    883450052405
  • UPC_NO
    883450052405
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text