Motion
QF175VSPCOVER STL VT SPLT CVR

LOVEJOY INC
QF175VSPCOVER STL VT SPLT CVR

High Speed Split Coupling Cover - 175 Cplg Size, 9.8500 in OD, 4.8800 in Width, Steel
Mi Item #03306771
MFR #QF175VSPCOVER STL VT SPLT CVR
Price$779.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF175VSPCOVER STL VT SPLT CVR

High Speed Split Coupling Cover - 175 Cplg Size, 9.8500 in OD, 4.8800 in Width, Steel
Mi Item #03306771
MFR #QF175VSPCOVER STL VT SPLT CVR

Mfr description
QF175VSPCOVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$779.38/each

Specifications

Dimensions

  • Coupling Size Code
    175
  • Outside Diameter
    9.8500 in
  • Overall Width
    4.8800 in
  • Weight
    19.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052467
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450052467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)