Motion
QF175X3020

LOVEJOY INC
QF175X3020

Jaw Coupling Hub - Cplg Size: 175, Straight Jaw, Taper Lock Bushed, Steel Material
Mi Item #03306772
MFR #QF175X3020
Price$1,082.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF175X3020

Jaw Coupling Hub - Cplg Size: 175, Straight Jaw, Taper Lock Bushed, Steel Material
Mi Item #03306772
MFR #QF175X3020

Mfr description
QF175X3020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,082.42/each

Specifications

Dimensions

  • Bushing Size
    3020
  • Coupling Size Code
    175
  • Hub End Diameter
    5.5000 in
  • Length Through Bore
    3.1200 in
  • Outside Diameter
    8.0000 in
  • Weight
    14.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052474
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450052474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)