Motion
QF175XR1

LOVEJOY INC
QF175XR1

Jaw Coupling Hub - Cplg Size: 175, Straight Jaw, Split Taper Bushed, Steel Material
Mi Item #03306774
MFR #QF175XR1
Price$877.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF175XR1

Jaw Coupling Hub - Cplg Size: 175, Straight Jaw, Split Taper Bushed, Steel Material
Mi Item #03306774
MFR #QF175XR1

Mfr description
QF175XR1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$877.16/each

Specifications

Dimensions

  • Bushing Size
    R1
  • Coupling Size Code
    175
  • Hub End Diameter
    5.5000 in
  • Outside Diameter
    8.0000 in
  • Weight
    23.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052498
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450052498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)