Motion
QF1890 COVER STL COVER

LOVEJOY INC
QF1890 COVER STL COVER

High Speed Solid Coupling Cover - 1890 Cplg Size, 14.3800 in OD, 5.0000 in Width, Steel
Mi Item #03306778
MFR #QF1890 COVER STL COVER
Price$1,667.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF1890 COVER STL COVER

High Speed Solid Coupling Cover - 1890 Cplg Size, 14.3800 in OD, 5.0000 in Width, Steel
Mi Item #03306778
MFR #QF1890 COVER STL COVER

Mfr description
QF1890COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,667.31/each

Specifications

Dimensions

  • Coupling Size Code
    1890
  • Outside Diameter
    14.3800 in
  • Overall Width
    5.0000 in
  • Weight
    33.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450960687
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Cover
  • Series
    QF
  • UPC_NO
    883450960687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)