Motion
QF1890HVSPCOVER HZ SPLT CVR

LOVEJOY INC
QF1890HVSPCOVER HZ SPLT CVR

High Speed Split Coupling Cover - 1890 Cplg Size, 17.7500 in OD, 7.3200 in Width, Steel
MI ITEM #03306780
MFR #QF1890HVSPCOVER HZ SPLT CVR
Price$2,558.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF1890HVSPCOVER HZ SPLT CVR

High Speed Split Coupling Cover - 1890 Cplg Size, 17.7500 in OD, 7.3200 in Width, Steel
MI ITEM #03306780
MFR #QF1890HVSPCOVER HZ SPLT CVR

Mfr description
QF1890HVSPCOVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,558.26/each

Specifications

Dimensions

  • Coupling Size Code
    1890
  • Outside Diameter
    17.7500 in
  • Overall Width
    7.3200 in
  • Weight
    60.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052566
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450052566

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)