Motion
QF1890XPB

LOVEJOY INC
QF1890XPB

Jaw Coupling Hub - Cplg Size: 1890, Straight Jaw, 2.5000 in Bore, Plain Bore, Steel Material
MI ITEM #03306783
MFR #QF1890XPB
Your Price$2,455.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF1890XPB

Jaw Coupling Hub - Cplg Size: 1890, Straight Jaw, 2.5000 in Bore, Plain Bore, Steel Material
MI ITEM #03306783
MFR #QF1890XPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,455.96/each(List $3,069.95)

Overview

Mfr description
QF1890XPB

Specifications

  • Coupling Size Code
    1890
  • Bore Type
    Plain Bore
  • Bore Diameter
    2.5000 in
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    12.8000 in
  • Length Through Bore
    5.7400 in
  • Hub End Diameter
    9.5000 in
  • Max Rpm
    2400 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052627
  • UPC_NO
    883450052627
  • Weight
    120.30 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text