Motion
QF250H
Jaw Coupling Spider - Heat Resistant Urethane, Spider - Open Center, Straight Jaw, White Color
MI ITEM #03306791
MFR #QF250H
List Price$1,578.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Heat Resistant Urethane, Spider - Open Center, Straight Jaw, White Color
MI ITEM #03306791
MFR #QF250H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,578.38/each for your price

Overview

Mfr description
QF250HINSERT

Specifications

  • Coupling Size Code
    250
  • Element Material
    Heat Resistant Urethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Element Thickness
    2.3200 in
  • Operating Temperature Range
    up to 177 °C (350 °F)
  • Color
    White
  • Outside Diameter
    8.2000 in
  • Series
    QF
  • Weight
    10.00 lbs
  • Manufacturer Upc Number
    883450052689
  • UPC_NO
    883450052689
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text