Motion
QF250SPCOVER STL HZ SPLT CVR F/QF250

LOVEJOY INC
QF250SPCOVER STL HZ SPLT CVR F/QF250

Low Speed Split Coupling Cover - 250 Cplg Size, 12.0000 in OD, 5.1300 in Width, Steel
Mi Item #03306792
MFR #QF250SPCOVER STL HZ SPLT CVR F/QF250
Price$448.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF250SPCOVER STL HZ SPLT CVR F/QF250

Low Speed Split Coupling Cover - 250 Cplg Size, 12.0000 in OD, 5.1300 in Width, Steel
Mi Item #03306792
MFR #QF250SPCOVER STL HZ SPLT CVR F/QF250

Mfr description
QF250SPCOVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.75/each

Specifications

Dimensions

  • Coupling Size Code
    250
  • Outside Diameter
    12.0000 in
  • Overall Width
    5.1300 in
  • Weight
    27.40 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052719
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450052719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)