Motion
QF250VSPCOVER STL VT SPLT CVR

LOVEJOY INC
QF250VSPCOVER STL VT SPLT CVR

High Speed Split Coupling Cover - 250 Cplg Size, 10.5000 in OD, 4.6700 in Width, Steel
MI ITEM #03306793
MFR #QF250VSPCOVER STL VT SPLT CVR
Price$953.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF250VSPCOVER STL VT SPLT CVR

High Speed Split Coupling Cover - 250 Cplg Size, 10.5000 in OD, 4.6700 in Width, Steel
MI ITEM #03306793
MFR #QF250VSPCOVER STL VT SPLT CVR

Mfr description
QF250VSPCOVER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.11/each

Specifications

Dimensions

  • Coupling Size Code
    250
  • Outside Diameter
    10.5000 in
  • Overall Width
    4.6700 in
  • Weight
    22.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052740
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450052740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)