Motion
QF250XR1

LOVEJOY INC
QF250XR1

Jaw Coupling Hub - Cplg Size: 250, Straight Jaw, Split Taper Bushed, Steel Material
MI ITEM #03306796
MFR #QF250XR1
List Price$1,415.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF250XR1

Jaw Coupling Hub - Cplg Size: 250, Straight Jaw, Split Taper Bushed, Steel Material
MI ITEM #03306796
MFR #QF250XR1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,415.06/each for your price

Overview

Mfr description
QF250XR1

Specifications

  • Coupling Size Code
    250
  • Bore Type
    Split Taper Bushed
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    8.8700 in
  • Bushing Size
    R1
  • Hub End Diameter
    5.7900 in
  • Max Rpm
    3800 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052771
  • UPC_NO
    883450052771
  • Weight
    20.00 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text