Motion
QF25H
Jaw Coupling Spider - Heat Resistant Urethane, Spider - Open Center, Straight Jaw, White Color
Mi Item #03306800
MFR #QF25H
Price$256.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Heat Resistant Urethane, Spider - Open Center, Straight Jaw, White Color
Mi Item #03306800
MFR #QF25H

Mfr description
QF25HINSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.13/each

Specifications

Dimensions

  • Coupling Size Code
    25
  • Element Thickness
    1.2300 in
  • Outside Diameter
    3.8000 in
  • Weight
    1.00 lbs

Details

  • Color
    White
  • Element Material
    Heat Resistant Urethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    883450052825
  • Operating Temperature Range
    up to 177 °C (350 °F)
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    QF
  • UPC_NO
    883450052825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)