Motion
QF25SPCOVER STL HZ SPLT CVR F/QF25

LOVEJOY INC
QF25SPCOVER STL HZ SPLT CVR F/QF25

Low Speed Split Coupling Cover - 25 Cplg Size, 5.7100 in OD, 3.0700 in Width, Steel
MI ITEM #03306802
MFR #QF25SPCOVER STL HZ SPLT CVR F/QF25
Price$84.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25SPCOVER STL HZ SPLT CVR F/QF25

Low Speed Split Coupling Cover - 25 Cplg Size, 5.7100 in OD, 3.0700 in Width, Steel
MI ITEM #03306802
MFR #QF25SPCOVER STL HZ SPLT CVR F/QF25

Mfr description
QF25SPCOVER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.53/each

Specifications

Dimensions

  • Coupling Size Code
    25
  • Outside Diameter
    5.7100 in
  • Overall Width
    3.0700 in
  • Weight
    1.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053013
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450053013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)