Motion
QF25X2-1/8

LOVEJOY INC
QF25X2-1/8

Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #03306817
MFR #QF25X2-1/8
Price$189.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25X2-1/8

Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, 2.1250 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #03306817
MFR #QF25X2-1/8

Mfr description
QF25X2-1/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.34/each

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Bore Length
    1.8100 in
  • Coupling Size
    25
  • Coupling Size Code
    25
  • Hub End Diameter
    3.1900 in
  • Keyway Size
    0.5000 x 0.2500 in
  • Length Through Bore
    1.8100 in
  • Outside Diameter
    3.3700 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Element Material
    Urethane
  • Hub Material
    Steel
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053181
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450053181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)