Motion
QF50X1-3/8

LOVEJOY INC
QF50X1-3/8

Jaw Coupling Hub - Cplg Size: 50, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03306836
MFR #QF50X1-3/8
Your Price$342.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF50X1-3/8

Jaw Coupling Hub - Cplg Size: 50, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03306836
MFR #QF50X1-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$342.55/each(List $428.19)

Overview

Mfr description
QF50X1-3/8

Specifications

  • Coupling Size Code
    50
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.3750 in
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    4.4900 in
  • Length Through Bore
    2.1600 in
  • Hub End Diameter
    3.5200 in
  • Max Rpm
    6000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053853
  • UPC_NO
    883450053853
  • Weight
    6.24 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text