Motion
QF50XP1
Jaw Coupling Hub - Cplg Size: 50, Straight Jaw, Split Taper Bushed, Steel Material
Mi Item #03306846
MFR #QF50XP1
Price$451.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 50, Straight Jaw, Split Taper Bushed, Steel Material
Mi Item #03306846
MFR #QF50XP1

Mfr description
QF50XP1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.75/each

Specifications

Dimensions

  • Bushing Size
    P1
  • Coupling Size Code
    50
  • Hub End Diameter
    3.5200 in
  • Outside Diameter
    5.5000 in
  • Weight
    8.00 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450054041
  • Max Rpm
    6000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450054041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)