Motion
QF3150VSPCOVER STL VT SPLT CVR

LOVEJOY INC
QF3150VSPCOVER STL VT SPLT CVR

High Speed Split Coupling Cover - 3150 Cplg Size, 19.5900 in OD, 7.4200 in Width, Steel
Mi Item #03312621
MFR #QF3150VSPCOVER STL VT SPLT CVR
Price$3,503.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF3150VSPCOVER STL VT SPLT CVR

High Speed Split Coupling Cover - 3150 Cplg Size, 19.5900 in OD, 7.4200 in Width, Steel
Mi Item #03312621
MFR #QF3150VSPCOVER STL VT SPLT CVR

Mfr description
QF3150VSPCOVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,503.50/each

Specifications

Dimensions

  • Coupling Size Code
    3150
  • Outside Diameter
    19.5900 in
  • Overall Width
    7.4200 in
  • Weight
    81.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053433
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450053433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)