Motion
QF500XS1

LOVEJOY INC
QF500XS1

Jaw Coupling Hub - Cplg Size: 500, Straight Jaw, Split Taper Bushed, Steel Material
MI ITEM #03312633
MFR #QF500XS1
Your Price$1,819.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF500XS1

Jaw Coupling Hub - Cplg Size: 500, Straight Jaw, Split Taper Bushed, Steel Material
MI ITEM #03312633
MFR #QF500XS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,819.39/each(List $2,183.27)

Overview

Mfr description
QF500XS1

Specifications

  • Coupling Size Code
    500
  • Bore Type
    Split Taper Bushed
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    7.8100 in
  • Bushing Size
    S1
  • Hub End Diameter
    7.0000 in
  • Max Rpm
    3400 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053563
  • UPC_NO
    883450053563
  • Weight
    42.00 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text