Motion
QF50VSPCOVER STL VT SPLT CVR

LOVEJOY INC
QF50VSPCOVER STL VT SPLT CVR

High Speed Split Coupling Cover - 50 Cplg Size, 7.6200 in OD, 3.4600 in Width, Steel
Mi Item #03312640
MFR #QF50VSPCOVER STL VT SPLT CVR
Price$337.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF50VSPCOVER STL VT SPLT CVR

High Speed Split Coupling Cover - 50 Cplg Size, 7.6200 in OD, 3.4600 in Width, Steel
Mi Item #03312640
MFR #QF50VSPCOVER STL VT SPLT CVR

Mfr description
QF50VSPCOVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.22/each

Specifications

Dimensions

  • Coupling Size Code
    50
  • Outside Diameter
    7.6200 in
  • Overall Width
    3.4600 in
  • Weight
    8.80 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053792
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450053792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)