Motion
QF5H
Jaw Coupling Spider - Heat Resistant Urethane, Spider - Open Center, Straight Jaw, White Color
MI ITEM #03312642
MFR #QF5H
Your Price$77.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Heat Resistant Urethane, Spider - Open Center, Straight Jaw, White Color
MI ITEM #03312642
MFR #QF5H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$77.59/each(List $108.63)

Overview

Mfr description
QF5HINSERT

Specifications

  • Coupling Size Code
    5
  • Element Material
    Heat Resistant Urethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Element Thickness
    0.6300 in
  • Operating Temperature Range
    up to 177 °C (350 °F)
  • Color
    White
  • Outside Diameter
    2.2300 in
  • Series
    QF
  • Weight
    1.00 lbs
  • Manufacturer Upc Number
    883450054096
  • UPC_NO
    883450054096
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text