Motion
QF100T
Jaw Coupling Spider - Urethane, Spider - Open Center, Straight Jaw, Black Color
Mi Item #03312646
MFR #QF100T
Price$416.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Urethane, Spider - Open Center, Straight Jaw, Black Color
Mi Item #03312646
MFR #QF100T

Mfr description
QF100TINSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$416.22/each

Specifications

Dimensions

  • Coupling Size Code
    100
  • Element Thickness
    2.0200 in
  • Outside Diameter
    6.4400 in
  • Weight
    5.00 lbs

Details

  • Color
    Black
  • Element Material
    Urethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    883450051545
  • Operating Temperature Range
    -50 °C to 100 ° C (-60 °F to 212 °F)
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    QF
  • UPC_NO
    883450051545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)