Motion
QF10260T

LOVEJOY INC
QF10260T

Jaw Coupling Spider - Urethane, Spider - Open Center, Straight Jaw, Black Color
MI ITEM #03312648
MFR #QF10260T
Your Price$6,019.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF10260T

Jaw Coupling Spider - Urethane, Spider - Open Center, Straight Jaw, Black Color
MI ITEM #03312648
MFR #QF10260T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,019.33/each(List $7,223.19)

Overview

Mfr description
QF10260TINSERT

Specifications

  • Coupling Size Code
    10260
  • Element Material
    Urethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Element Thickness
    5.4300 in
  • Operating Temperature Range
    -50 °C to 100 ° C (-60 °F to 212 °F)
  • Color
    Black
  • Outside Diameter
    19.0400 in
  • Series
    QF
  • Weight
    80.00 lbs
  • Manufacturer Upc Number
    883450051880
  • UPC_NO
    883450051880
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text