Motion
QF1890
Coupling Insert - Urethane, Spider - Open Center
MI ITEM #03312653
MFR #QF1890
Price$2,582.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Insert - Urethane, Spider - Open Center
MI ITEM #03312653
MFR #QF1890

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,582.18/each

Specifications

Dimensions

  • Coupling Size Code
    1890
  • Element Thickness
    3.2400 in
  • Outside Diameter
    13.6100 in
  • Weight
    11.00 lbs

Details

  • Color
    Red
  • Element Material
    Urethane
  • Element Type
    Spider - Open Center
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052573
  • Operating Temperature Range
    -50 °C to 100 ° C (-60 °F to 212 °F)
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    QF
  • UPC_NO
    883450052573

Overview

Mfr description
QF1890INSERT INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought