Motion
QF250
Jaw Coupling Spider - Urethane, Spider - Open Center, Straight Jaw, Red Color
MI ITEM #03312655
MFR #QF250
Price$341.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Urethane, Spider - Open Center, Straight Jaw, Red Color
MI ITEM #03312655
MFR #QF250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$341.27/each

Specifications

Dimensions

  • Coupling Size Code
    250
  • Element Thickness
    2.3200 in
  • Outside Diameter
    8.2000 in
  • Weight
    10.00 lbs

Details

  • Color
    Red
  • Element Material
    Urethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    883450052696
  • Operating Temperature Range
    -50 °C to 100 ° C (-60 °F to 212 °F)
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    QF
  • UPC_NO
    883450052696

Overview

Mfr description
QF250INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought