Motion
QF3150
Jaw Coupling Spider - Urethane, Spider - Open Center, Straight Jaw, Red Color
MI ITEM #03312659
MFR #QF3150
Price$2,884.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Urethane, Spider - Open Center, Straight Jaw, Red Color
MI ITEM #03312659
MFR #QF3150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,884.29/each

Specifications

Dimensions

  • Coupling Size Code
    3150
  • Element Thickness
    3.6700 in
  • Outside Diameter
    15.9300 in
  • Weight
    19.40 lbs

Details

  • Color
    Red
  • Element Material
    Urethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    883450053396
  • Operating Temperature Range
    -50 °C to 100 ° C (-60 °F to 212 °F)
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    QF
  • UPC_NO
    883450053396

Overview

Mfr description
QF3150INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought