Motion
0208-1212.5
0208-1212.5 MERV 8 PLEAT 12X12X1/2
MI ITEM #03313604
MFR #0208-1212.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0208-1212.5 MERV 8 PLEAT 12X12X1/2
MI ITEM #03313604
MFR #0208-1212.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0208-1212.5 MERV 8 PLEAT 12X12X1/2
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
  • High dust hold capacity
  • Moisture resistant

Specifications

  • Filter Size
    12X12X.5
  • MERV
    8
  • Maximum Air Flow
    1200 cfm
  • Filter Material
    Synthetic
  • Frame Material
    Beverage Board
  • Rated Air Velocity
    300
  • Rated Initial Resistance
    0.172
  • Recommended Final Resistance
    1
  • Arrestance
    89 %
  • Holding Capacity
    64.1 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text