1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OSBORN BRUSHES DIV
54090
Wall Brush - 7 in Brush Size, 3 in Bristle Length
MI ITEM #
03315979
MFR #
54090
Your Price
$41.63
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
OSBORN BRUSHES DIV 54090
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
54090
Wall Brush - 7 in Brush Size, 3 in Bristle Length
MI ITEM #
03315979
MFR #
54090
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$41.63
/each
(List
$47.88
)
Qty
Add to Cart
Overview
Mfr description
54090 7" OAL WHITEWASH BRUSH
Specifications
Brush Size
7 in
Bristle Length
3 in
Brush Material
Tampico
Paint Type
Whitewash
UPC_NO
622424540902
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data