Overview
Mfr description
62004 ECONO SORB® ABSORBENT MAT
Specifications
- TypeMat
- ApplicationFuel/Oil
- Dimensions18 x 18 x 1/4 in
- Length18 in
- Fluids AbsorbedFuels, Grease, Oils
- Thickness1/4 in
- Package Quantity100
- Product TypeSorbent Pads, Rolls & Mats
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data