Motion
70067
Chip Brush - 0.5000 in, White China, Plastic, 1.7500 in Bristle Length
MI ITEM #03316116
MFR #70067
Your Price$3.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 0.5000 in, White China, Plastic, 1.7500 in Bristle Length
MI ITEM #03316116
MFR #70067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.87/each(List $4.46)

Overview

Mfr description
70067 1/2" VARNISH BRUSH, 1/4" THK.

Specifications

  • Brush Size
    0.5000 in
  • Bristle Length
    1.7500 in
  • Brush Material
    White China, Plastic
  • Brush Thickness
    1/4 in
  • Overall Length
    1/2 in
  • Paint Type
    Enamels, Epoxy Coatings, Oil Paints, Shellacs, Stains
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Bristle Material
    White China
  • Brush Style
    Beaver Tail
  • Color
    White (Bristle)
  • Length
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text