Specifications
Dimensions
- Bristle Length2-3/4 in
- Brush Thickness5/8 in
- Overall Length2-1/2 in
Details
- Brush MaterialWhite China Bristle
- Handle MaterialPlastic
- Package Quantity12
- Paint TypeEnamels, Epoxy Coatings, Oil Paints, Shellacs, Stains
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)