Motion
0007007200
Chip Brush - White China Bristle, 3 in Bristle Length
MI ITEM #03316120
MFR #0007007200
Price$19.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - White China Bristle, 3 in Bristle Length
MI ITEM #03316120
MFR #0007007200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.55/each

Specifications

Dimensions

  • Bristle Length
    3 in
  • Brush Size
    #3
  • Brush Thickness
    11/16 in
  • Length
    3.0000 in
  • Overall Length
    3 in

Details

  • Bristle Material
    White China
  • Brush Material
    White China Bristle
  • Brush Style
    Beaver Tail
  • Color
    White
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Enamels, Epoxy Coatings, Oil Paints, Shellacs, Stains

Overview

Mfr description
70072 3" VARNISH BRUSH, 11/16" THK.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought