Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - #3, White China, Plastic, 3.2500 in Bristle Length
MI ITEM #03316121
MFR #70073

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Bristle Length
    3.2500 in
  • Brush Size
    #3
  • Brush Thickness
    7/8 in
  • Length
    3-1/4 in
  • Overall Length
    4 in

Details

  • Bristle Material
    White China
  • Brush Material
    White China, Plastic
  • Brush Style
    Beaver Tail
  • Color
    White (Bristle)
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Enamels, Epoxy Coatings, Oil Paints, Shellacs, Stains

Overview

Mfr description
70073 4" VARNISH BRUSH, 7/8" THK.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought