Motion
0007008700
Sash Brush - Plastic Handle, 2 in Brush Size
Mi Item #03316123
MFR #0007008700
Price$21.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Plastic Handle, 2 in Brush Size
Mi Item #03316123
MFR #0007008700

Mfr description
70087 2" SASH PAINT BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.23/each

Specifications

Dimensions

  • Bristle Length
    2-3/4 in
  • Brush Size
    2 in
  • Brush Thickness
    9/16 in
  • Length
    2-3/4 in

Details

  • Bristle Material
    White China
  • Brush Material
    White China, Plastic
  • Brush Style
    Flat Sash
  • Color
    White (Bristle)
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Oil-Based Paints
  • Sash Type
    Flat Sash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)