Overview
Mfr description
70089 1-1/2" ANGULAR SASH BRUSH
Specifications
- Brush Size1-1/2 in
- Sash TypeAngle Sash
- Bristle Length2-1/4 in
- Brush MaterialChina Bristle
- Brush Thickness7/16 in
- Paint TypeOil-Based Paints
- Handle MaterialPlastic
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data