Motion
0007009500
Sash Brush - Plastic Handle, #10 Brush Size
Mi Item #03316130
MFR #0007009500
Price$24.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Plastic Handle, #10 Brush Size
Mi Item #03316130
MFR #0007009500

Mfr description
70095 #10 OVAL SASH PAINT BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.21/each

Specifications

Dimensions

  • Bristle Length
    2-5/8 in
  • Brush Size
    #10
  • Brush Thickness
    1-1/8 in

Details

  • Brush Material
    China Bristle
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Oil-Based Paints
  • Sash Type
    Angle Sash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)