Overview
Mfr description
70150 1/2" VARNISH BRUSH-WOOD HANDLE
Specifications
- Bristle Length1-3/4 in
- Brush MaterialWhite China Bristle
- Brush Thickness1/4 in
- Overall Length1/2 in
- Paint TypeEnamels, Epoxy Coatings, Oil Paints, Shellacs, Stains
- Handle MaterialWood
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data