Motion
0007037400
Wall Brush - Wood Handle Material, 1 in Brush Size
MI ITEM #03316151
MFR #0007037400
Price$1.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Wood Handle Material, 1 in Brush Size
MI ITEM #03316151
MFR #0007037400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.14/each

Specifications

Dimensions

  • Bristle Length
    2 in
  • Brush Size
    1 in
  • Length
    6-1/8 in

Details

  • Bristle Material
    Foam
  • Brush Material
    Foam, Wood
  • Handle Material
    Wood
  • Package Quantity
    50
  • Telescoping Handle
    Not Telescoping
  • UPC_NO
    622424703741

Overview

Mfr description
70374 1" FOAM PAINT BRUSH WOOD HANDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought