Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 2.0000 in, Nylon/Polyester, 2.7500 in Bristle Length
MI ITEM #03316164
MFR #71059

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Bristle Length
    2.7500 in
  • Brush Size
    2.0000 in
  • Brush Thickness
    9/16 in

Details

  • Brush Material
    Nylon/Polyester
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    All Paints

Overview

Mfr description
71059 2" VARNISH BRUSH, 9/16" THK.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought