Overview
Mfr description
71060 2-1/2" VARNISH BRUSH, 5/8" THK
Specifications
- Brush Size2-1/2 in
- Bristle Length3 in
- Brush MaterialNylon/Polyester
- Brush Thickness5/8 in
- Paint TypeAll Paints
- Handle MaterialPlastic
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data