Motion
0007106100
Chip Brush - 3 in, Nylon/Polyester, 3-1/4 in Bristle Length
Mi Item #03316166
MFR #0007106100
Price$27.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 3 in, Nylon/Polyester, 3-1/4 in Bristle Length
Mi Item #03316166
MFR #0007106100

Mfr description
71061 3" VARNISH BRUSH, 11/16" THICK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.69/each

Specifications

Dimensions

  • Bristle Length
    3-1/4 in
  • Brush Size
    3 in
  • Brush Thickness
    11/16 in

Details

  • Brush Material
    Nylon/Polyester
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    All Paints
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)