Motion
0007110800
Chip Brush - 2 in, Gray Bristle, 2 in Bristle Length
Mi Item #03316170
MFR #0007110800
Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 2 in, Gray Bristle, 2 in Bristle Length
Mi Item #03316170
MFR #0007110800

Mfr description
71108 2" VARNISH BRUSH, 7/16" THICK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.10/each

Specifications

Dimensions

  • Bristle Length
    2 in
  • Brush Size
    2 in
  • Brush Thickness
    7/16 in

Details

  • Brush Material
    Gray Bristle
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Oil Paints, Varnishes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)