Specifications
Dimensions
- Bristle Length1-7/8 in
- Brush Size#4
- Brush Thickness3/4 in
Details
- Brush MaterialChina Bristle
- Handle MaterialPlastic
- Package Quantity12
- Paint TypeOil-Based Paints
- Sash TypeAngle Sash
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)