Motion
0007111800
Sash Brush - Plastic Handle, #6 Brush Size
Mi Item #03316176
MFR #0007111800
Price$13.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Plastic Handle, #6 Brush Size
Mi Item #03316176
MFR #0007111800

Mfr description
71118 #6 OVAL SASH PAINT BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.12/each

Specifications

Dimensions

  • Bristle Length
    2-1/8 in
  • Brush Size
    #6
  • Brush Thickness
    7/8 in
  • Length
    2-1/8 in

Details

  • Bristle Material
    Gray China
  • Brush Material
    Gray China, Plastic
  • Brush Style
    Oval Sash
  • Color
    Gray (Bristle)
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Oil-Based Paints
  • Sash Type
    Angle Sash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)