Motion
0007111900
Sash Brush - Plastic Handle, #8 Brush Size
Mi Item #03316177
MFR #0007111900
Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Plastic Handle, #8 Brush Size
Mi Item #03316177
MFR #0007111900

Mfr description
71119 #8 OVAL SASH PAINT BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.30/each

Specifications

Dimensions

  • Bristle Length
    2-3/8 in
  • Brush Size
    #8
  • Brush Thickness
    1 in

Details

  • Brush Material
    China Bristle
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Oil-Based Paints
  • Sash Type
    Angle Sash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)