Motion
71290
Sash Brush - Plastic Handle, 2 in Brush Size
MI ITEM #03316197
MFR #71290
List Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sash Brush - Plastic Handle, 2 in Brush Size
MI ITEM #03316197
MFR #71290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.73/each for your price

Overview

Mfr description
71290 2" ANGULAR SASH BRUSH

Specifications

  • Brush Size
    2 in
  • Sash Type
    Flat Sash
  • Bristle Length
    2-1/2 in
  • Brush Material
    Polyester
  • Brush Thickness
    7/16 in
  • Paint Type
    Oil-Based Paints
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Bristle Material
    Polyester
  • Brush Style
    Angular Flat Sash
  • Color
    Black (Bristle)
  • Length
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text