Motion
72024
Chip Brush - 0.5000 in, Polyester, 1.7500 in Bristle Length
MI ITEM #03316202
MFR #72024
Your Price$4.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 0.5000 in, Polyester, 1.7500 in Bristle Length
MI ITEM #03316202
MFR #72024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.31/each(List $4.97)

Overview

Mfr description
72024 1/2" VARNISH BRUSH, POLYESTER

Specifications

  • Brush Size
    0.5000 in
  • Bristle Length
    1.7500 in
  • Brush Material
    Polyester
  • Brush Thickness
    1/4 in
  • Paint Type
    Latex Paints, Polyurethanes & Synthetic Coatings
  • Handle Material
    Plastic
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text