Motion
72029
Chip Brush - 3 in, Polyester, 3-1/4 in Bristle Length
MI ITEM #03316207
MFR #72029
List Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 3 in, Polyester, 3-1/4 in Bristle Length
MI ITEM #03316207
MFR #72029

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$22.75/each for your price

Overview

Mfr description
72029 3" VARNISH BRUSH, POLYESTER

Specifications

  • Brush Size
    3 in
  • Bristle Length
    3-1/4 in
  • Brush Material
    Polyester
  • Brush Thickness
    11/16 in
  • Paint Type
    Latex Paints, Polyurethanes & Synthetic Coatings
  • Handle Material
    Plastic
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text