Overview
Mfr description
73020 1/4" SIGN WRITER'S BRUSH
Specifications
- Brush Size1/4 in
- Bristle Length7/8 in
- Brush MaterialOx Hair, Wood
- Paint TypeEnamels, Shellacs, Smooth Lacquers, Varnishes
- Handle MaterialWood
- Package Quantity12
- Bristle MaterialOx Hair
- Length7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data